Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Cooler, White, 50 qt

  • Mfr # 00050215

  • Zoro # G414868033


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Easy-Grip Cap
Lid Color
Black
Body Color
White
Number of Cans
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00050215
Zoro #
G414868033
UPC #
034223502157
Country of Origin
United States

Dimensions

Outside Length
25 3/4 in
Outside Height
16 3/4 in
Outside Width
18 1/8 in

Details

Material
Plastic
Item
Chest Cooler
Includes
Easy-Grip Cap
Lid Color
Black
Body Color
White
Number of Cans
81
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Insulated, Lockable Lid, Oversized Hinges, Threaded Drain Plug, UV Inhibitors
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
50 qt
Includes Drain Plug
Drain Plug Included
Locking Mechanism
Hook Latch
Includes Wheels
Wheels Not Included

Description

Chest Cooler, Body Color White, Lid Color Black, Number of Cans 81

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.