Chug Bottle, Gray, 40 oz
Mfr # 00071227
Zoro # G515246297
product price: $33.29
/eaKey Features
Body Color
Gray
Product Type
Mug
Capacity - Maximum
40 oz
Body Material
Stainless Steel
Cap Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071227
Zoro #
G515246297
UPC #
034223713799
Country of Origin
China
Dimensions
Overall Height
10 7/8 in
Details
Item
Chug Bottle
Body Color
Gray
Product Type
Mug
Capacity - Maximum
40 oz
Body Material
Stainless Steel
Cap Material
Plastic
Bottle Text
Igloo
Finish
Paint
Includes Spout
Spout Not Included
Insulation
Insulated
Cold Retention - Maximum
48 hr
Lid Color
Clear
BPA-Free Status
BPA-Free
Lid Type
Sip
Heat Retention - Maximum
8 hr
Includes Straw
Straw Included
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Description
Chug Bottle, Gray, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.