Zoro Homepage

Chug Bottle, White, 0.5 g

  • Mfr # 00031543

  • Zoro # G014884655


product price: $17.65
/ea

Key Features

Body Color
White
Product Type
Jug
Insulation
Insulated
Capacity - Maximum
0.5 g
Features
Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00031543
Zoro #
G014884655
UPC #
034223713980
Country of Origin
China

Dimensions

Overall Height
12 1/4 in

Details

Item
Chug Bottle
Body Color
White
Product Type
Jug
Insulation
Insulated
Capacity - Maximum
0.5 g
Features
Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid
Lid Color
Black
Includes Spout
Spout Included
Lid Type
Chug
Body Material
Plastic
Cap Material
Plastic
Bottle Text
Igloo
Includes Straw
Straw Not Included
BPA-Free Status
BPA-Free
Finish
Paint
Heat Retention - Maximum
8 hr
Cold Retention - Maximum
48 hr

Description

Chug Bottle, White, Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.