Chug Bottle, White, 40 oz
Mfr # 00071226
Zoro # G015246292
product price: $30.29
/eaKey Features
Product Type
Mug
Capacity - Maximum
40 oz
Body Material
Stainless Steel
Body Color
White
Finish
Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071226
Zoro #
G015246292
UPC #
034223713782
Country of Origin
China
Dimensions
Overall Height
10 7/8 in
Details
Item
Chug Bottle
Product Type
Mug
Capacity - Maximum
40 oz
Body Material
Stainless Steel
Body Color
White
Finish
Paint
Cap Material
Plastic
BPA-Free Status
BPA-Free
Insulation
Insulated
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Bottle Text
Igloo
Cold Retention - Maximum
48 hr
Heat Retention - Maximum
8 hr
Includes Spout
Spout Not Included
Lid Type
Sip
Lid Color
Clear
Includes Straw
Straw Included
Description
Chug Bottle, White, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.