Chug Bottle, White, 46 oz
Mfr # 00071379
Zoro # G915246262
product price: $29.79
/eaKey Features
Capacity - Maximum
46 oz
Body Color
White
Product Type
Bottle
Body Material
Stainless Steel
Lid Type
Chug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071379
Zoro #
G915246262
UPC #
034223713775
Country of Origin
China
Dimensions
Overall Height
12 in
Details
Item
Chug Bottle
Capacity - Maximum
46 oz
Body Color
White
Product Type
Bottle
Body Material
Stainless Steel
Lid Type
Chug
Cold Retention - Maximum
48 hr
Finish
Paint
Cap Material
Plastic
Lid Color
Gray
Bottle Text
Igloo
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Insulation
Insulated
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Heat Retention - Maximum
8 hr
BPA-Free Status
BPA-Free
Description
Chug Bottle, White, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.