Zoro Homepage

Chug Bottle, White, 54 oz

  • Mfr # 00031611

  • Zoro # G415246304


product price: $38.59
/ea

Key Features

Body Color
White
Body Material
Plastic, Stainless Steel
Capacity - Maximum
54 oz
Insulation
Insulated
Features
Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00031611
Zoro #
G415246304
UPC #
034223713805
Country of Origin
China

Dimensions

Overall Height
11 3/8 in

Details

Item
Chug Bottle
Body Color
White
Body Material
Plastic, Stainless Steel
Capacity - Maximum
54 oz
Insulation
Insulated
Features
Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid
Product Type
Jug
Lid Color
Black
Bottle Text
Igloo
Lid Type
Chug
Finish
Paint
Cold Retention - Maximum
48 hr
Includes Spout
Spout Included
Heat Retention - Maximum
8 hr
Cap Material
Plastic
BPA-Free Status
BPA-Free
Includes Straw
Straw Not Included

Description

Chug Bottle, White, Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.