Zoro Homepage

Cooler, 50 qt, Gray, Plastic

  • Mfr # 50440

  • Zoro # G801701479


product price: $68.99
/ea

Key Features

Material
Plastic
With Wheels
No
Primary Material
Plastic
Exterior Length
18 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50440
Zoro #
G801701479
UPC #
034223504403
Country of Origin
United States

Dimensions

Exterior Length
18 in
Exterior Width
11 27/32 in
Exterior Height
17 in
Outside Length
18 in
Outside Height
17 in
Outside Width
11 7/8 in
Inside Length
20 5/16 in
Inside Height
12 5/16 in
Inside Width
11 9/16 in

Details

Material
Plastic
With Wheels
No
Primary Material
Plastic
Body Color
Gray
Cooler Body Type
Chest Cooler
Features
Heat Stress Warnings
Item
Chest Cooler
Ice Retention
Up to 1 day
Number of Cans
50
Lid Color
Gray
Cooler Capacity
50 qt
Product Type
Heat-Stress Messaging Chest Cooler
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
50 qt
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
1 day

Description

Chest Cooler, Chest Cooler, With Wheels No, 50 qt, Exterior Length 18 in, Exterior Width 11 27/32 in, Exterior Height 17 in, Plastic, Ice Retention Up to 1 day, Body Color Gray, Lid Color Gray, Number of Cans 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.