Zoro Homepage

Cooler Cover, Black, Polymer, 41 qt

  • Mfr # 00025531

  • Zoro # G715246288


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polymer
Product Type
Cooler Cover
Capacity - Maximum
41 qt
Closing Mechanism
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00025531
Zoro #
G715246288
UPC #
034223255312
Country of Origin
China

Dimensions

Overall Width
9 1/4 in
Overall Length
20 1/2 in
Overall Height
2 3/4 in

Details

Item
Cooler Cover
Color
Black
Material
Polymer
Product Type
Cooler Cover
Capacity - Maximum
41 qt
Closing Mechanism
Zipper
Number of Outside Pockets
1

Description

Cooler Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.