Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Cover, Black, Polymer, 62 qt

  • Mfr # 00025532

  • Zoro # G115246307


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polymer
Product Type
Cooler Cover
Overall Length
24 5/8 in
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00025532
Zoro #
G115246307
UPC #
034223255329
Country of Origin
China

Dimensions

Overall Length
24 5/8 in
Overall Height
2 3/4 in
Overall Width
9 1/2 in

Details

Item
Cooler Cover
Color
Black
Material
Polymer
Product Type
Cooler Cover
Closing Mechanism
Zipper
Capacity - Maximum
62 qt
Number of Outside Pockets
1

Description

Cooler Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.