Cooler Cover, Black, Polymer, 83 qt
Mfr # 00025533
Zoro # G315246312
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polymer
Product Type
Cooler Cover
Overall Length
31 7/8 in
Closing Mechanism
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00025533
Zoro #
G315246312
UPC #
034223255336
Country of Origin
China
Dimensions
Overall Length
31 7/8 in
Overall Width
18 1/2 in
Overall Height
2 in
Details
Item
Cooler Cover
Color
Black
Material
Polymer
Product Type
Cooler Cover
Closing Mechanism
Zipper
Capacity - Maximum
83 qt
Number of Outside Pockets
1
Description
Cooler Cover
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.