Drink Jug, Blue, 20 oz
Mfr # 00071395
Zoro # G415246274
product price: $17.65
/eaKey Features
Body Material
Stainless Steel
Capacity - Maximum
20 oz
Product Type
Bottle
Lid Type
Sip
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071395
Zoro #
G415246274
UPC #
034223315436
Country of Origin
China
Dimensions
Overall Height
9 5/8 in
Details
Item
Drink Jug
Body Material
Stainless Steel
Capacity - Maximum
20 oz
Product Type
Bottle
Lid Type
Sip
Body Color
Blue
Includes Spout
Spout Not Included
Includes Straw
Straw Included
Insulation
Insulated
Cap Material
Plastic
Bottle Text
Igloo
Finish
Paint
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Lid Color
Blue
Cold Retention - Maximum
48 hr
BPA-Free Status
BPA-Free
Heat Retention - Maximum
8 hr
Description
Drink Jug, Blue, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.