Drink Jug, Blue, 32 oz
Mfr # 00071223
Zoro # G515246259
product price: $26.39
/eaKey Features
Lid Type
Sip
Overall Height
9 5/8 in
Body Color
Blue
Capacity - Maximum
32 oz
Insulation
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071223
Zoro #
G515246259
UPC #
034223316105
Country of Origin
China
Dimensions
Overall Height
9 5/8 in
Overall Diameter
3 15/16 in
Details
Item
Drink Jug
Lid Type
Sip
Body Color
Blue
Capacity - Maximum
32 oz
Insulation
Insulated
Finish
Paint
Cold Retention - Maximum
48 hr
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Heat Retention - Maximum
8 hr
Includes Straw
Straw Included
Body Material
Stainless Steel
Product Type
Mug
BPA-Free Status
BPA-Free
Lid Color
Clear
Cap Material
Plastic
Includes Spout
Spout Not Included
Bottle Text
Igloo
Description
Drink Jug, Blue, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.