Drink Jug, Blue, 36 oz
Mfr # 00071398
Zoro # G815246263
product price: $21.19
/eaKey Features
Lid Type
Chug
Product Type
Bottle
Capacity - Maximum
36 oz
Body Material
Stainless Steel
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00071398
Zoro #
G815246263
UPC #
034223316112
Country of Origin
China
Dimensions
Overall Height
10 in
Details
Item
Drink Jug
Lid Type
Chug
Product Type
Bottle
Capacity - Maximum
36 oz
Body Material
Stainless Steel
Body Color
Blue
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Heat Retention - Maximum
8 hr
Insulation
Insulated
Bottle Text
Igloo
BPA-Free Status
BPA-Free
Cold Retention - Maximum
48 hr
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Finish
Paint
Lid Color
Blue
Cap Material
Plastic
Description
Drink Jug, Blue, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.