Zoro Homepage

Drink Jug, Gray, 64 oz

  • Mfr # 00031536

  • Zoro # G114884616


product price: $19.89
/ea

Key Features

Body Color
Gray
Capacity - Maximum
64 oz
Features
Chain Link Hooks, Cool Riser Technology, Threaded Lid
Includes Spout
Spout Included
Overall Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00031536
Zoro #
G114884616
UPC #
034223315368
Country of Origin
China

Dimensions

Overall Height
12 1/4 in
Overall Diameter
6 15/16 in

Details

Item
Drink Jug
Body Color
Gray
Capacity - Maximum
64 oz
Features
Chain Link Hooks, Cool Riser Technology, Threaded Lid
Includes Spout
Spout Included
Lid Color
Black
Product Type
Jug
Insulation
Insulated
Cap Material
Plastic
Cold Retention - Maximum
48 hr
Body Material
Plastic
Lid Type
Chug
Finish
Paint
Heat Retention - Maximum
8 hr
BPA-Free Status
BPA-Free
Bottle Text
Igloo
Includes Straw
Straw Not Included

Description

Drink Jug, Gray, Chain Link Hooks, Cool Riser Technology, Threaded Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.