Hardside Cooler, Gray, 10 qt Capac.
- Mfr # 33244
- Zoro # G523936951
product price:Â
$
60.85
/ea
Key Features
Features
Durable, Insulated, Leak Resistant
Load Capacity - Maximum
12 oz
Outside Height
13 3/4 in
Outside Length
12 in
Outside Width
10 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33244
- Zoro #
- G523936951
- UPC #
- 034223332440
- Country of Origin
- Cambodia
Dimensions
- Outside Height
- 13 3/4 in
- Outside Length
- 12 in
- Outside Width
- 10 13/16 in
- Inside Height
- 7 1/4 in
- Inside Width
- 7 1/2 in
- Inside Length
- 10 in
- Fits Chest Size
- Durable, Insulated, Leak Resistant
Details
- Item
- Hardside Cooler
- Features
- Durable, Insulated, Leak Resistant
- Load Capacity - Maximum
- 12 oz
- Includes
- Flexible Clip-In Divider/Door
- Body Color
- Gray
- Cooler Capacity - Maximum
- 10 qt
- Material
- Polypropylene
- Includes Drain Plug
- Drain Plug Not Included
- Includes Wheels
- Wheels Not Included
- Lid Color
- Gray
- Product Type
- Personal Cooler
- Cold Retention - Maximum
- 2 day
- Shell Material
- Polypropylene
Description
Hardside Cooler, Body Color Gray, Lid Color Gray, Number of Cans 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.