Hardside Cooler, Yellow, 10 qt Capac.
- Mfr # 33245
- Zoro # G923937244
product price:Â
$
60.85
/ea
Key Features
Outside Length
12 in
Outside Width
10 13/16 in
Load Capacity - Maximum
12 oz
Cooler Capacity - Maximum
10 qt
Outside Height
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33245
- Zoro #
- G923937244
- UPC #
- 034223332457
- Country of Origin
- Cambodia
Dimensions
- Outside Length
- 12 in
- Outside Width
- 10 13/16 in
- Outside Height
- 13 3/4 in
- Inside Height
- 7 1/4 in
- Inside Width
- 7 1/2 in
- Inside Length
- 10 in
- Fits Chest Size
- Durable, Insulated, Leak Resistant
Details
- Item
- Hardside Cooler
- Load Capacity - Maximum
- 12 oz
- Cooler Capacity - Maximum
- 10 qt
- Body Color
- Yellow
- Features
- Durable, Insulated, Leak Resistant
- Includes
- Flexible Clip-In Divider/Door
- Includes Wheels
- Wheels Not Included
- Material
- Polypropylene
- Product Type
- Personal Cooler
- Cold Retention - Maximum
- 2 day
- Lid Color
- Yellow
- Includes Drain Plug
- Drain Plug Not Included
- Shell Material
- Polypropylene
Description
Hardside Cooler, Body Color Yellow, Lid Color Yellow, Number of Cans 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.