Zoro Homepage

Igloo 164845 5 gal Television Logo Water Cooler

  • Mfr # 164845

  • Zoro # G203881090


product price: $77.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164845
Zoro #
G203881090
UPC #
-
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • With cup dispenser
  • Recessed & angled drip resistant spigot
  • Reinforced handles
  • Pressure fit lid
  • Industrial grade
  • Red body
  • White lid
Specifications
  • Dimensions: 13.5" x 16.85" x 20.35"
  • Capacity: 5 gal
  • Weight: 7.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.