Zoro Homepage

Marine Chest Cooler

  • Mfr # 49548

  • Zoro # G507205042


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Product Type
Marine Chest Cooler
Body Color
Gray, White
Exterior Width
16 29/32 in
Lid Color
Gray, White
Cooler Capacity
100 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49548
Zoro #
G507205042
UPC #
034223495480
Country of Origin
United States

Dimensions

Exterior Width
16 29/32 in
Exterior Length
34 3/8 in
Exterior Height
18 13/16 in
Inside Width
12 5/16 in
Outside Width
16 15/16 in
Inside Height
15 13/16 in
Outside Length
34 3/8 in
Outside Height
18 13/16 in
Inside Length
29 3/8 in

Details

Product Type
Marine Chest Cooler
Body Color
Gray, White
Lid Color
Gray, White
Cooler Capacity
100 qt
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Features
Fish Ruler, Insulated, Stainless Steel Hinged Latches, UV Inhibitors
Number of Cans
149
Ice Retention
Up to 5 days
Cold Retention - Maximum
5 day
Locking Mechanism
Snap Latch
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
100 qt
Includes Drain Plug
Drain Plug Included

Description

Marine Chest Cooler, Marine Chest Cooler, 100 qt, Exterior Length 34 3/8 in, Exterior Width 16 29/32 in, Exterior Height 18 13/16 in, Ice Retention Up to 5 days, Body Color Gray, White, Lid Color Gray, White, Number of Cans 149

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.