Zoro Homepage

Marine Chest Cooler

  • Mfr # 49550

  • Zoro # G307167243


product price: $43.65
/ea

Key Features

Number of Cans
36
Lid Color
Gray, White
Cooler Body Type
Marine Chest Cooler
Product Type
Marine Chest Cooler
Cooler Capacity
25 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49550
Zoro #
G307167243
UPC #
034223495510
Country of Origin
United States

Dimensions

Exterior Height
13 1/16 in
Exterior Width
10 15/32 in
Exterior Length
20 9/16 in
Outside Length
20 9/16 in
Outside Width
10 7/16 in
Inside Height
10 1/2 in
Outside Height
13 1/16 in
Inside Length
15 7/8 in
Inside Width
7 7/8 in

Details

Number of Cans
36
Lid Color
Gray, White
Cooler Body Type
Marine Chest Cooler
Product Type
Marine Chest Cooler
Item
Marine Chest Cooler
Cooler Capacity
25 qt
Ice Retention
Up to 2.9 days
Features
Cool Riser Technology, Fish Ruler, Insulated, Tie-Down Loops, UV Inhibitors
Body Color
Gray, White
Includes Drain Plug
Drain Plug Not Included
Cold Retention - Maximum
2 day
Cooler Capacity - Maximum
25 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, 25 qt, Exterior Length 20 9/16 in, Exterior Width 10 15/32 in, Exterior Height 13 1/16 in, Ice Retention Up to 2.9 days, Body Color Gray, White, Lid Color Gray, White, Number of Cans 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.