Zoro Homepage

Marine Chest Cooler

  • Mfr # 50548

  • Zoro # G407167181


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cooler Body Type
Marine Chest Cooler
Ice Retention
Up to 7 days
Body Color
Gray, White
Exterior Height
10 1/16 in
Exterior Width
16 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50548
Zoro #
G407167181
UPC #
034223505486
Country of Origin
United States

Dimensions

Exterior Height
10 1/16 in
Exterior Width
16 19/32 in
Exterior Length
29 25/32 in
Outside Height
16 1/16 in
Outside Width
16 9/16 in
Outside Length
29 3/4 in
Inside Length
25 1/8 in
Inside Height
12 7/8 in
Inside Width
12 1/2 in

Details

Cooler Body Type
Marine Chest Cooler
Ice Retention
Up to 7 days
Body Color
Gray, White
Item
Marine Chest Cooler
Product Type
Marine Chest Cooler
Cooler Capacity
70 qt
Number of Cans
102
Lid Color
Gray, White
Features
Fish Ruler, Insulated, Oversized Hinges, UV Inhibitors
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Included
Locking Mechanism
Snap Latch
Cold Retention - Maximum
7 day
Cooler Capacity - Maximum
70 qt

Description

Marine Chest Cooler, Marine Chest Cooler, 70 qt, Exterior Length 29 25/32 in, Exterior Width 16 19/32 in, Exterior Height 10 1/16 in, Ice Retention Up to 7 days, Body Color Gray, White, Lid Color Gray, White, Number of Cans 102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.