Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, White, 50 qt

  • Mfr # 00050447

  • Zoro # G814868046


product price: $50.69
/ea

Key Features

Material
Plastic
Number of Cans
76
Features
Comfort Grip Handles, Cup Holders
Body Color
White
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00050447
Zoro #
G814868046
UPC #
034223504472
Country of Origin
United States

Dimensions

Outside Height
14 3/4 in
Outside Width
14 5/8 in
Outside Length
24 7/8 in

Details

Material
Plastic
Item
Marine Chest Cooler
Number of Cans
76
Features
Comfort Grip Handles, Cup Holders
Body Color
White
Lid Color
White
Product Type
Marine Chest Cooler
Cooler Capacity - Maximum
50 qt
Includes Wheels
Wheels Not Included
Locking Mechanism
Hatch
Includes Drain Plug
Drain Plug Included

Description

Marine Chest Cooler, Body Color White, Lid Color White, Number of Cans 76

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.