Mini Reusable Ice Block, Blue
Mfr # 00025465
Zoro # G415246670
product price: $9.89
/eaKey Features
Color
Blue
Overall Thickness
7 in
Overall Length
3 1/2 in
Overall Width
3 1/2 in
Product Type
Reusable Ice Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00025465
Zoro #
G415246670
UPC #
034223254650
Country of Origin
El Salvador
Dimensions
Overall Thickness
7 in
Overall Length
3 1/2 in
Overall Width
3 1/2 in
Details
Item
Mini Reusable Ice Block
Color
Blue
Product Type
Reusable Ice Pack
Pack Shape
Block
Freezing Point
32 Degrees F
Description
Mini Reusable Ice Block, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.