PARTY BAR
Mfr # 00034413
Zoro # G7209341
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Bottle Opener, Convertible Design, Cool Riser Technology, Elevated Base, Handy Utility Loops, Heavy-Duty Lockable Swivel Caster Wheels, Removable Drink Dividers and Bottle/Wine Caddy, Removable Lid, UltraTherm Foam-Insulated Walls
Body Color
White
Number of Cans
121
Lid Color
Black
Product Type
Bar-Style Chest Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034413
Zoro #
G7209341
UPC #
034223344139
Country of Origin
United States
Dimensions
Inside Width
13 1/2 in
Inside Height
15 1/8 in
Inside Length
31 1/8 in
Outside Width
21 13/16 in
Outside Height
26 7/8 in
Outside Length
39 1/8 in
Details
Item
Party Bar Cooler
Features
Built-In Bottle Opener, Convertible Design, Cool Riser Technology, Elevated Base, Handy Utility Loops, Heavy-Duty Lockable Swivel Caster Wheels, Removable Drink Dividers and Bottle/Wine Caddy, Removable Lid, UltraTherm Foam-Insulated Walls
Body Color
White
Number of Cans
121
Lid Color
Black
Product Type
Bar-Style Chest Cooler
Cooler Capacity - Maximum
125 qt
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included
Description
Chest Cooler, Body Color White, Lid Color Black, Number of Cans 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.