Personal Cooler, Black/Silver, 14 qt
Mfr # 00043581
Zoro # G214868073
product price: $31.89
/eaKey Features
Material
Plastic
Number of Cans
26
Features
Iconic Design, Swivel Lid
Body Color
Black, Silver
Lid Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00043581
Zoro #
G214868073
UPC #
034223435820
Country of Origin
United States
Dimensions
Outside Width
10 7/8 in
Outside Length
14 5/8 in
Outside Height
13 3/4 in
Details
Material
Plastic
Number of Cans
26
Features
Iconic Design, Swivel Lid
Body Color
Black, Silver
Item
Personal Cooler
Lid Color
White
Cooler Capacity - Maximum
14 qt
Product Type
Standard Chest Cooler
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Not Included
Locking Mechanism
Push Button
Description
Personal Cooler, Body Color Black, Silver, Lid Color White, Number of Cans 26
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.