Reusable Ice Block, 5-1/4x3/4x4-1/4 in.
Mfr # 25197
Zoro # G4993301
product price: $5.15
/eaKey Features
Color
Blue
Width
3/4 in
Height
5 1/4 in
Length
4 1/4 in
Product Type
Solid Gel Ice Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25197
Zoro #
G4993301
UPC #
034223251970
Country of Origin
El Salvador
Dimensions
Width
3/4 in
Height
5 1/4 in
Length
4 1/4 in
Overall Width
5 1/4 in
Overall Length
4 1/4 in
Overall Thickness
3/4 in
Details
Item
Reusable Ice Pack
Color
Blue
Product Type
Solid Gel Ice Pack
Pack Shape
Block
Description
Reusable Ice Pack, Height 5 1/4 in, Width 3/4 in, Length 4 1/4 in, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.