Reusable Ice Block, 7-7/8x15/16x4-1/4 in.
Mfr # 25199
Zoro # G4993317
product price: $4.65
/eaKey Features
Color
Blue
Width
47/50 in
Height
7 47/50 in
Length
4 1/4 in
Product Type
Solid Gel Ice Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25199
Zoro #
G4993317
UPC #
034223251994
Country of Origin
El Salvador
Dimensions
Width
47/50 in
Height
7 47/50 in
Length
4 1/4 in
Overall Width
7 15/16 in
Overall Thickness
15/16 in
Overall Length
4 1/4 in
Details
Item
Reusable Ice Pack
Color
Blue
Product Type
Solid Gel Ice Pack
Pack Shape
Block
Description
Reusable Ice Pack, Height 7 47/50 in, Width 47/50 in, Length 4 1/4 in, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.