Zoro Homepage

Reusable Ice Block, Blue

  • Mfr # 00025334

  • Zoro # G815246669


product price: $16.89
/ea

Key Features

Color
Blue
Overall Thickness
10 1/2 in
Overall Width
1 3/4 in
Product Type
Reusable Ice Pack
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00025334
Zoro #
G815246669
UPC #
034223253349
Country of Origin
El Salvador

Dimensions

Overall Thickness
10 1/2 in
Overall Width
1 3/4 in
Overall Length
12 in

Details

Item
Reusable Ice Block
Color
Blue
Product Type
Reusable Ice Pack
Pack Shape
Block
Freezing Point
32 Degrees F

Description

Reusable Ice Block, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.