Zoro Homepage

Roller Chest Cooler

  • Mfr # 34962

  • Zoro # G111899026


product price: $76.75
/ea
Sold in multiples of 2 for $153.50
Free Shipping & Returns

Key Features

With Wheels
Yes
Ice Retention
Up to 5 days
Features
Cool Riser Technology, Eco-Friendly Insulation, Molded Side Handle, Oversized Wheels, Thermecool Foam-Cleaner
Cooler Body Type
Personal Cooler
Exterior Length
47 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34962
Zoro #
G111899026
UPC #
034223349622
Country of Origin
United States

Dimensions

Exterior Length
47 15/32 in
Exterior Width
50 1/4 in
Exterior Height
52 19/32 in
Outside Length
19 3/4 in
Inside Length
15 7/8 in
Outside Height
20 1/4 in
Inside Height
16 13/16 in
Outside Width
18 11/16 in
Inside Width
9 9/16 in

Details

With Wheels
Yes
Ice Retention
Up to 5 days
Features
Cool Riser Technology, Eco-Friendly Insulation, Molded Side Handle, Oversized Wheels, Thermecool Foam-Cleaner
Cooler Body Type
Personal Cooler
Body Color
Gray
Item
Chest Cooler
Cooler Capacity
62 qt
Number of Cans
98
Lid Color
Blue
Product Type
Standard Chest Cooler
Cold Retention - Maximum
5 day
Cooler Capacity - Maximum
62 qt
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included

Description

Chest Cooler, Personal Cooler, With Wheels Yes, 62 qt, Exterior Length 47 15/32 in, Exterior Width 50 1/4 in, Exterior Height 52 19/32 in, Exterior Dia. Not Applicable, Ice Retention Up to 5 days, Body Color Gray, Lid Color Blue, Number of Cans 98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.