Roller Chest Cooler, Black, 62 qt
Mfr # 00034568
Zoro # G714868061
product price: $78.95
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Body Color
Black
Features
Cool Riser Technology, Cup Holders, Extendable Handle, Wheels
Number of Cans
98
Lid Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034568
Zoro #
G714868061
UPC #
034223345686
Country of Origin
United States
Dimensions
Outside Length
20 1/2 in
Outside Width
18 7/8 in
Outside Height
21 1/8 in
Details
Material
Plastic
Body Color
Black
Item
Roller Chest Cooler
Features
Cool Riser Technology, Cup Holders, Extendable Handle, Wheels
Number of Cans
98
Lid Color
Black
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
62 qt
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included
Locking Mechanism
Hatch
Description
Roller Chest Cooler, Body Color Black, Lid Color Black, Number of Cans 98
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.