Roller Chest Cooler, Blue, 30 qt
Mfr # 00034658
Zoro # G914868045
product price: $48.85
/eaKey Features
Material
Plastic
Lid Color
White
Body Color
Blue
Features
Cool Riser Technology, Extendable Handle, Wheels
Number of Cans
42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034658
Zoro #
G914868045
UPC #
034223346584
Country of Origin
United States
Dimensions
Outside Length
18 1/8 in
Outside Height
17 3/8 in
Outside Width
13 1/8 in
Details
Material
Plastic
Lid Color
White
Body Color
Blue
Features
Cool Riser Technology, Extendable Handle, Wheels
Number of Cans
42
Item
Roller Chest Cooler
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
30 qt
Includes Drain Plug
Drain Plug Not Included
Locking Mechanism
Hatch
Includes Wheels
Wheels Included
Description
Roller Chest Cooler, Body Color Blue, Lid Color White, Number of Cans 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.