Roller Chest Cooler, Gray, 52 qt
Mfr # 00034939
Zoro # G014868051
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
Easy-Grip Cap
Lid Color
Black
Body Color
Gray
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Lockable Lid, Oversized Hinges, Telescoping Handle, Threaded Drain Plug, UV Inhibitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034939
Zoro #
G014868051
UPC #
034223349394
Country of Origin
United States
Dimensions
Outside Length
25 5/8 in
Outside Height
16 3/4 in
Outside Width
20 1/4 in
Details
Material
Plastic
Includes
Easy-Grip Cap
Lid Color
Black
Body Color
Gray
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Lockable Lid, Oversized Hinges, Telescoping Handle, Threaded Drain Plug, UV Inhibitors
Item
Roller Chest Cooler
Number of Cans
80
Locking Mechanism
Hook Latch
Includes Wheels
Wheels Included
Includes Drain Plug
Drain Plug Included
Cooler Capacity - Maximum
52 qt
Product Type
Heavy-Duty Chest Cooler
Description
Roller Chest Cooler, Body Color Gray, Lid Color Black, Number of Cans 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.