Roller Chest Cooler, Gray, 70 qt
Mfr # 00034927
Zoro # G414868071
product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Plastic
Body Color
Gray
Features
Bottle Opener, Butler Tray, Cool Riser Technology, Cup Holders, Dry Storage, Food Basket, Glide Handle, Mobile Device Stand, Oversized Wheels, Storage Pocket, Threaded Drain Plug
Includes
Bottle Opener
Lid Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034927
Zoro #
G414868071
UPC #
034223349271
Country of Origin
United States
Dimensions
Outside Height
23 5/8 in
Outside Length
34 5/8 in
Inside Height
11 1/2 in
Inside Length
23 in
Inside Width
14 in
Outside Width
19 3/4 in
Details
Material
Plastic
Body Color
Gray
Features
Bottle Opener, Butler Tray, Cool Riser Technology, Cup Holders, Dry Storage, Food Basket, Glide Handle, Mobile Device Stand, Oversized Wheels, Storage Pocket, Threaded Drain Plug
Item
Roller Chest Cooler
Includes
Bottle Opener
Lid Color
Black
Number of Cans
112
Includes Wheels
Wheels Included
Cooler Capacity - Maximum
70 qt
Product Type
Heavy-Duty Chest Cooler
Includes Drain Plug
Drain Plug Included
Locking Mechanism
Hatch
Description
Roller Chest Cooler, Body Color Gray, Lid Color Black, Number of Cans 112
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.