Zoro Homepage

Roller Chest Cooler, Red, 30 qt

  • Mfr # 00034660

  • Zoro # G814868053


product price: $60.69
/ea

Key Features

Material
Plastic
Body Color
Red
Features
Cool Riser Technology, Extendable Handle, Wheels
Number of Cans
42
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00034660
Zoro #
G814868053
UPC #
034223346607
Country of Origin
United States

Dimensions

Outside Height
17 3/8 in
Outside Length
18 1/8 in
Outside Width
13 1/8 in

Details

Material
Plastic
Body Color
Red
Features
Cool Riser Technology, Extendable Handle, Wheels
Number of Cans
42
Item
Roller Chest Cooler
Lid Color
White
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
30 qt
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Included
Locking Mechanism
Hatch

Description

Roller Chest Cooler, Body Color Red, Lid Color White, Number of Cans 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.