Roller Chest Cooler, White, 52 qt
Mfr # 00034940
Zoro # G314868065
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Number of Cans
80
Includes
Easy-Grip Cap
Lid Color
Black
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Lockable Lid, Oversized Hinges, Telescoping Handle, Threaded Drain Plug, UV Inhibitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034940
Zoro #
G314868065
UPC #
034223349400
Country of Origin
United States
Dimensions
Outside Width
20 1/4 in
Outside Length
25 5/8 in
Outside Height
16 3/4 in
Details
Material
Plastic
Item
Roller Chest Cooler
Number of Cans
80
Includes
Easy-Grip Cap
Lid Color
Black
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Lockable Lid, Oversized Hinges, Telescoping Handle, Threaded Drain Plug, UV Inhibitors
Body Color
White
Cooler Capacity - Maximum
52 qt
Locking Mechanism
Hook Latch
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included
Product Type
Heavy-Duty Chest Cooler
Description
Roller Chest Cooler, Body Color White, Lid Color Black, Number of Cans 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.