Roller Chest Cooler, White, 70 qt
Mfr # 00034938
Zoro # G314868058
product price: $264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Plastic
Lid Color
Black
Features
Bottle Opener, Butler Tray, Cool Riser Technology, Cup Holders, Dry Storage, Food Basket, Glide Handle, Mobile Device Stand, Oversized Wheels, Storage Pocket, Threaded Drain Plug
Body Color
White
Includes
Bottle Opener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034938
Zoro #
G314868058
UPC #
034223349387
Country of Origin
United States
Dimensions
Inside Length
23 in
Inside Width
14 in
Inside Height
11 1/2 in
Outside Length
34 5/8 in
Outside Width
19 3/4 in
Outside Height
23 5/8 in
Details
Material
Plastic
Lid Color
Black
Features
Bottle Opener, Butler Tray, Cool Riser Technology, Cup Holders, Dry Storage, Food Basket, Glide Handle, Mobile Device Stand, Oversized Wheels, Storage Pocket, Threaded Drain Plug
Body Color
White
Includes
Bottle Opener
Number of Cans
112
Item
Roller Chest Cooler
Cooler Capacity - Maximum
70 qt
Product Type
Heavy-Duty Chest Cooler
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included
Locking Mechanism
Hatch
Description
Roller Chest Cooler, Body Color White, Lid Color Black, Number of Cans 112
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.