Zoro Homepage

Soft Sided Backpack Cooler, Gray, 17 qt

  • Mfr # 00063790

  • Zoro # G814868077


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Overall Height
19 1/4 in
Color
Gray
Number of Inside Pockets
0
Number of Cans
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00063790
Zoro #
G814868077
UPC #
034223637903
Country of Origin
China

Dimensions

Overall Height
19 1/4 in
Overall Width
11 3/4 in
Insulation Thickness
20 mm
Overall Length
14 1/8 in

Details

Material
Polyester
Color
Gray
Number of Inside Pockets
0
Number of Cans
24
Features
Adjustable Backpack Strap, Easy-to-Clean, Insulated, Zip Pocket
Number of Outside Pockets
1
Item
Soft Sided Backpack Cooler
Capacity - Maximum
17 qt
Bag Style
Backpack
Closing Mechanism
Zipper
Product Type
Soft-Sided Cooler
Denier
600 den

Description

Soft Sided Backpack Cooler, Gray, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.