Zoro Homepage
This item is Discontinued.
Igloo Soft Sided Cooler, 24 qt, 8 7/8 in 66304

Soft Sided Cooler, 24 qt, 8 7/8 in (Discontinued)

  • Mfr # 66304
  • Zoro # G504377209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66304
Zoro #
G504377209
UPC #
034223663049
Country of Origin
China

Dimensions

Exterior Width
8 7/8 in
Overall Width
8 7/8 in
Exterior Height
10 5/8 in
Overall Height
10 5/8 in
Exterior Length
13 5/8 in
Overall Length
13 5/8 in

Details

Capacity
24 qt
Material
Plastic
Features
Durable Shoulder Strap, Quality Zippers
Number of Inside Pockets
0
Item
Soft Sided Cooler
Number of Cans
24
Number of Pockets (Outside)
3
Color
Gray
Insulation
Proprietary Material
Number of Outside Pockets
3
Includes
Shoulder Strap
Number of Pockets (Inside)
0
Product Type
Soft-Sided Cooler
Capacity - Maximum
24 qt
Bag Style
Lunch Box
Closing Mechanism
Zipper

Description

Soft Sided Cooler,24 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.