Zoro Homepage

Soft Sided Cooler, Gray, 14.5 qt

  • Mfr # 00064361

  • Zoro # G415890644


product price: $53.29
/ea

Key Features

Overall Width
13 in
Product Type
Soft-Sided Cooler
Number of Inside Pockets
1
Overall Length
14 1/2 in
Denier
600 den
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00064361
Zoro #
G415890644
UPC #
034223643614
Country of Origin
Cambodia

Dimensions

Overall Width
13 in
Overall Length
14 1/2 in
Insulation Thickness
20 mm
Overall Height
10 1/4 in

Details

Product Type
Soft-Sided Cooler
Number of Inside Pockets
1
Denier
600 den
Features
Adjustable Shoulder Strap, Both Soft and Hard Sided, Easy-to-Clean, Insulated, Zip Pocket
Color
Gray
Number of Cans
18
Capacity - Maximum
14.5 qt
Closing Mechanism
Snap Latch
Number of Outside Pockets
3
Bag Style
Duffle Bag
Item
Soft Sided Cooler
Material
Plastic, Polyester

Description

Soft Sided Cooler, Gray, Material Plastic, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.