Soft Sided Cooler, Gray, 20.7 qt
Mfr # 00064381
Zoro # G515890766
product price: $73.15
/eaKey Features
Closing Mechanism
Snap Latch
Overall Height
12 5/8 in
Material
Plastic, Polyester
Color
Gray
Product Type
Soft-Sided Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00064381
Zoro #
G515890766
UPC #
034223643812
Country of Origin
Cambodia
Dimensions
Overall Height
12 5/8 in
Overall Width
13 in
Overall Length
14 1/2 in
Insulation Thickness
20 mm
Details
Closing Mechanism
Snap Latch
Material
Plastic, Polyester
Color
Gray
Product Type
Soft-Sided Cooler
Number of Outside Pockets
3
Number of Inside Pockets
1
Number of Cans
24
Bag Style
Duffle Bag
Item
Soft Sided Cooler
Denier
600 den
Capacity - Maximum
20.7 qt
Features
Adjustable Shoulder Strap, Both Soft and Hard Sided, Easy-to-Clean, Insulated, Zip Pocket
Description
Soft Sided Cooler, Gray, Material Plastic, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.