Zoro Homepage

Soft Sided Cooler, Gray, 216 oz

  • Mfr # 00063787

  • Zoro # G314868034


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Number of Outside Pockets
2
Number of Inside Pockets
0
Number of Cans
18
Features
Adjustable Shoulder Strap, Bottle Opener, Easy-to-Clean, Insulated, Zip Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00063787
Zoro #
G314868034
UPC #
034223637873
Country of Origin
China

Dimensions

Overall Width
11 3/4 in
Overall Height
13 in
Insulation Thickness
20 mm
Overall Length
14 1/2 in

Details

Material
Polyester
Number of Outside Pockets
2
Item
Soft Sided Cooler
Number of Inside Pockets
0
Number of Cans
18
Features
Adjustable Shoulder Strap, Bottle Opener, Easy-to-Clean, Insulated, Zip Pocket
Color
Gray
Closing Mechanism
Zipper
Bag Style
Lunch Box
Product Type
Soft-Sided Cooler
Capacity - Maximum
216 oz
Denier
600 den

Description

Soft Sided Cooler, Gray, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.