Zoro Homepage

Soft Sided Cooler, Gray, 360 oz

  • Mfr # 00063788

  • Zoro # G014868068


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Number of Cans
30
Number of Outside Pockets
1
Number of Inside Pockets
0
Features
Adjustable Shoulder Strap, Bottle Opener, Easy-to-Clean, Insulated, Zip Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00063788
Zoro #
G014868068
UPC #
034223637880
Country of Origin
China

Dimensions

Overall Height
16 1/2 in
Overall Width
12 1/4 in
Insulation Thickness
20 mm
Overall Length
17 1/2 in

Details

Material
Polyester
Number of Cans
30
Number of Outside Pockets
1
Number of Inside Pockets
0
Item
Soft Sided Cooler
Features
Adjustable Shoulder Strap, Bottle Opener, Easy-to-Clean, Insulated, Zip Pocket
Color
Gray
Capacity - Maximum
360 oz
Bag Style
Duffle Bag
Denier
600 den
Closing Mechanism
Zipper
Product Type
Soft-Sided Cooler

Description

Soft Sided Cooler, Gray, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.