Zoro Homepage

Soft Sided Cooler, White, 30 qt

  • Mfr # 00064358

  • Zoro # G815627819


product price: $68.39
/ea

Key Features

Product Type
Soft-Sided Cooler
Overall Width
9 in
Capacity - Maximum
30 qt
Material
Polyester
Number of Cans
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00064358
Zoro #
G815627819
UPC #
034223643584
Country of Origin
Cambodia

Dimensions

Overall Width
9 in
Overall Height
14 in
Insulation Thickness
20 mm
Overall Length
20 in

Details

Product Type
Soft-Sided Cooler
Item
Soft Sided Cooler
Capacity - Maximum
30 qt
Material
Polyester
Number of Cans
30
Number of Outside Pockets
2
Color
White
Features
Adjustable Shoulder Strap, Easy-to-Clean, Insulated, Zip Pocket
Number of Inside Pockets
0
Bag Style
Lunch Box
Closing Mechanism
Zipper
Denier
600 den

Description

Soft Sided Cooler, White, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.