Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Sided Cooler, White, 30 qt

  • Mfr # 00064359

  • Zoro # G215627884


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Outside Pockets
4
Capacity - Maximum
30 qt
Product Type
Soft-Sided Cooler
Number of Cans
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00064359
Zoro #
G215627884
UPC #
034223643591
Country of Origin
Cambodia

Dimensions

Overall Width
10 1/2 in
Overall Height
11 1/2 in
Insulation Thickness
20 mm
Overall Length
18 3/4 in

Details

Color
White
Number of Outside Pockets
4
Capacity - Maximum
30 qt
Product Type
Soft-Sided Cooler
Number of Cans
30
Material
Polyester
Number of Inside Pockets
0
Item
Soft Sided Cooler
Features
Adjustable Shoulder Strap, Easy-to-Clean, Insulated, Zip Pocket
Denier
600 den
Bag Style
Duffle Bag
Closing Mechanism
Zipper

Description

Soft Sided Cooler, White, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.