Soft Sided Cooler, White, 30 qt
Mfr # 00064360
Zoro # G915627825
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Color
White
Number of Inside Pockets
0
Number of Cans
30
Features
Adjustable Backpack Strap, Easy-to-Clean, Insulated, Zip Pocket
Bag Style
Backpack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00064360
Zoro #
G915627825
UPC #
034223643607
Country of Origin
Cambodia
Dimensions
Overall Height
18 in
Overall Width
10 1/2 in
Overall Length
12 in
Insulation Thickness
20 mm
Details
Color
White
Item
Soft Sided Cooler
Number of Inside Pockets
0
Number of Cans
30
Features
Adjustable Backpack Strap, Easy-to-Clean, Insulated, Zip Pocket
Bag Style
Backpack
Material
Polyester
Number of Outside Pockets
4
Product Type
Soft-Sided Cooler
Capacity - Maximum
30 qt
Closing Mechanism
Zipper
Denier
600 den
Description
Soft Sided Cooler, White, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.