Zoro Homepage

Sport Sip Bottle, Gray, 54 oz

  • Mfr # 00031610

  • Zoro # G115246314


product price: $38.59
/ea

Key Features

Body Color
Gray
Capacity - Maximum
54 oz
Body Material
Plastic, Stainless Steel
Lid Color
Gray
Product Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00031610
Zoro #
G115246314
UPC #
034223713959
Country of Origin
China

Dimensions

Overall Height
11 3/8 in

Details

Item
Sport Sip Bottle
Body Color
Gray
Capacity - Maximum
54 oz
Body Material
Plastic, Stainless Steel
Lid Color
Gray
Product Type
Jug
Features
Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid
Insulation
Insulated
Includes Spout
Spout Included
Bottle Text
Igloo
BPA-Free Status
BPA-Free
Cap Material
Plastic
Finish
Paint
Cold Retention - Maximum
48 hr
Heat Retention - Maximum
8 hr
Lid Type
Chug
Includes Straw
Straw Not Included

Description

Sport Sip Bottle, Gray, Chain Link Hooks, Cool Riser Technology, Durable, Threaded Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.