Sport Sip Bottle, White, 32 oz
Mfr # 00071221
Zoro # G015246254
product price: $24.19
/eaKey Features
Body Color
White
Finish
Paint
Overall Diameter
3 15/16 in
Heat Retention - Maximum
8 hr
Insulation
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00071221
Zoro #
G015246254
UPC #
034223713751
Country of Origin
China
Dimensions
Overall Diameter
3 15/16 in
Overall Height
9 5/8 in
Details
Item
Sport Sip Bottle
Body Color
White
Finish
Paint
Heat Retention - Maximum
8 hr
Insulation
Insulated
Lid Type
Sip
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Product Type
Mug
Includes Straw
Straw Included
Body Material
Stainless Steel
Cold Retention - Maximum
48 hr
Capacity - Maximum
32 oz
Bottle Text
Igloo
Cap Material
Plastic
Includes Spout
Spout Not Included
BPA-Free Status
BPA-Free
Lid Color
Clear
Description
Sport Sip Bottle, White, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.