
Trailmate Series 0062200 Heavy-Duty Cool Bag, 30 cm L, 37 cm W, 12 qt, EVA/HDPE/Polyester
Mfr # 62200
Zoro # G516566943
product price:Â $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62200
Zoro #
G516566943
UPC #
34223622008
Country of Origin
China
Description
The Trailmate range of cool bags from Igloo is our most durable and better performing cool bags to date. Designed for use in rugged environments, the Igloo Trailmate cool bags are ideal for use during camping, hiking, mountaineering, fishing and boat trips. Featuring Igloo Maxcold Ultra 20 mm HDPE insulation, the Igloo Trailmate cool bags offer unprecedented performance, keeping your food and drinks cooler for longer. The exterior fabric of the Igloo Trailmate cool bags is constructed from 600D coated polyester and is welded together to provide dirt, sand and water resistant protection for long-lasting use. All cool bags within the Igloo Trailmate range feature smooth-glide water resistant zippers where it matters and even integrated bottle openers! An easy-clean interior and exterior makes for many years of low maintenance use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.