Zoro Homepage

Travel Mug, Gray, 20 oz

  • Mfr # 00071376

  • Zoro # G715246271


product price: $18.89
/ea

Key Features

Capacity - Maximum
20 oz
Product Type
Bottle
Body Color
Gray
Body Material
Stainless Steel
Lid Type
Sip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00071376
Zoro #
G715246271
UPC #
034223712211
Country of Origin
China

Dimensions

Overall Height
9 5/8 in

Details

Item
Travel Mug
Capacity - Maximum
20 oz
Product Type
Bottle
Body Color
Gray
Body Material
Stainless Steel
Lid Type
Sip
Cap Material
Plastic
Heat Retention - Maximum
8 hr
BPA-Free Status
BPA-Free
Cold Retention - Maximum
48 hr
Includes Spout
Spout Not Included
Includes Straw
Straw Included
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Lid Color
Black
Finish
Paint
Insulation
Insulated
Bottle Text
Igloo

Description

Travel Mug, Gray, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.