Zoro Homepage

Travel Mug, Gray, 32 oz

  • Mfr # 00071222

  • Zoro # G915246248


product price: $26.39
/ea

Key Features

Includes Straw
Straw Included
Lid Type
Sip
Overall Height
9 5/8 in
Finish
Paint
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00071222
Zoro #
G915246248
UPC #
034223712228
Country of Origin
China

Dimensions

Overall Height
9 5/8 in
Overall Diameter
3 15/16 in

Details

Item
Travel Mug
Includes Straw
Straw Included
Lid Type
Sip
Finish
Paint
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Insulation
Insulated
Cold Retention - Maximum
48 hr
Heat Retention - Maximum
8 hr
Capacity - Maximum
32 oz
Body Color
Gray
Body Material
Stainless Steel
Product Type
Mug
BPA-Free Status
BPA-Free
Lid Color
Clear
Includes Spout
Spout Not Included
Cap Material
Plastic
Bottle Text
Igloo

Description

Travel Mug, Gray, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.