Zoro Homepage

Travel Mug, Gray, 46 oz

  • Mfr # 00071380

  • Zoro # G515246273


product price: $28.19
/ea

Key Features

Lid Type
Chug
Body Color
Gray
Product Type
Bottle
Body Material
Stainless Steel
Capacity - Maximum
46 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00071380
Zoro #
G515246273
UPC #
034223712266
Country of Origin
China

Dimensions

Overall Height
12 in

Details

Item
Travel Mug
Lid Type
Chug
Body Color
Gray
Product Type
Bottle
Body Material
Stainless Steel
Capacity - Maximum
46 oz
Lid Color
Black
Finish
Paint
Bottle Text
Igloo
Cap Material
Plastic
Insulation
Insulated
BPA-Free Status
BPA-Free
Features
Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base
Cold Retention - Maximum
48 hr
Includes Spout
Spout Included
Heat Retention - Maximum
8 hr
Includes Straw
Straw Not Included

Description

Travel Mug, Gray, Dishwasher Safe, Easy to Clean, Hot and Cold Compatible, Non-Slip Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.